Duct Connectors & Adapters
Ductwork adaptors and connectors help optimize airflow and ensure efficient performance in HVAC systems. They are made of heavy-duty materials and feature different connection types to facilitate easy installation and airtight seals. Ductwork connectors are ideal for use in any HVAC installation, maintenance or operation applications.
Length
View All Length
Brand
Color
Price
View All Price
Most Relevant
Compare
1
1
In Stock, Ships in 3-4 days
Compare
1
1
In Stock, Ships in 3-4 days
Compare
Heatstar 14" Dia. Duct Adapter For Indirect Fired Forced Air Kerosene Heater, Black
Model #: WBB2255385
1
1
In Stock, Ships in 3-4 days
Material
Steel
Diameter
14 in
Height
16-1/2 in
Compare
1
1
Ships within 1 Business Day (ships from US)
Material
Galvanized Steel
Height
13 in
Length
16 in
Compare
1
1
Ships within 1 Business Day (ships from US)
Material
Galvanized Steel
Height
9 in
Length
13 in
Compare
1
1
Ships in 5 Business Days (ships from US)
Material
Galvanized Steel
Gauge
22.00 ga
Diameter
3.00 in
Duct Size
3.00 in