Tool Cases
Tool cases are designed to keep your valuable equipment secure and organized during transportation or storage. Constructed with rugged materials and equipped with secure latches, travel tool cases offer maximum durability and protection for your tools and small equipment. Ideal for tradespeople, technicians, and other professionals, tool carrying cases provide peace of mind and convenience, ensuring that tools remain safe and accessible whenever needed.
Width
View All Width
Weight Capacity
View All Weight Capacity
Length
View All Length
Brand
Material
Color
Price
Most Relevant
Compare
Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers
Model #: WB493402
1
1
Ships Same Day
Width
14 in
Length
18 in
Height
6 in
Compare
1
1
Ships Same Day
Width
14 in
Length
18 in
Height
6 in
Compare
1
1
Ships within 1 Business Day (ships from US)
Width
16-1/2 in
Length
19-3/4 in
Height
8 in
Inside Height
7-1/8 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Width
10 in
Length
16 in
Height
11 in
Inside Height
9-7/16 in
Compare
B&W Profi Run Rolling Tool Case With Pocket Boards 19-3/4"L x 16-1/4"W x 10-1/2"H, Black
Model #: WBB1509389
1
1
Ships in 2 Business Days (ships from US)
Width
16-1/4 in
Length
19-3/4 in
Height
10-1/2 in
Inside Height
7-3/4 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Width
10 in
Length
17-7/8 in
Height
13 in
Inside Height
13 in