Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Chain Breaker For 3/8" To 3/4" Pitch Chain

Chain Breaker For 3/8" To 3/4" Pitch Chain

Item #: WBB615734

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $57.95

Quantity

Customers Also Viewed

Chain Breaker For 3/8" To 3/4" Pitch Chain

Features:

  • Chain Breaker for 3/8" to 3/4" Pitch Chain
  • Used for breaking ANSI Roller Chain
  • 35 Chain - 3/8" Pitch
  • 40 Chain - 1/2" Pitch
  • 60 Chain - 3/4" Pitch

Product Details

  • Type Pitch Chain Breaker
  • Brand Tritan
  • Manufacturers Part Number 35-60 Chain Breaker
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chain Breaker For 3/8" To 3/4" Pitch Chain

Chain Breaker For 3/8" To 3/4" Pitch Chain

Item #: WBB615734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant