
Price: $11.50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cast Iron Jaw Coupling Hub, Style L090, 9/16" Bore Diameter, 1/8 x 1/16 Keyway
Weights & Dimensions
- Bore Size 9/16"
Product Details
- Brand Master Drive.
- Description Jaw Coupling Hub
- Material Cast Iron
- Manufacturers Part Number L090-9/16
Customer Review
Product Q & A
There are no questions for this product.

Cast Iron Jaw Coupling Hub, Style L090, 9/16" Bore Diameter, 1/8 x 1/16 Keyway
$11.5
- Product Information
- Customer Review
- Product Q&A