x

Take 15% off your entire order!

Offer applied at checkout

Mateflex CarpetFlex Indoor Tile 371052, 12-1/8"L X 12-1/8"W, Charcoal

Mateflex CarpetFlex Indoor Tile 371052, 12-1/8"L X 12-1/8"W, Charcoal

Item #: WBB850453

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Quantity

Customers Also Viewed

Mateflex CarpetFlex Indoor Tile 371052, 12-1/8"L X 12-1/8"W, Charcoal

Finally a way to enjoy the rich beauty of carpeting with the unique flexibility and durability of modular flooring. With CarpetFlex by Matéflex, you can have the warmth and attractiveness of carpet in areas you wouldn't have considered in the past.

Features

  • Cushioned surface
  • Edges are protected from damage
  • Can be self-installed
  • Easy Assembly & Access to base for repairs
  • Underside provides drainage of liquids
  • No special tools requiredThermal break


  • BACKING MATERIAL Latex Resin
  • CONSTRUCTION Needlepunch
  • MANUFACTURERS PART NUMBER 371052
  • BRAND Mateflex
  • SERIES CarpetFlex
  • ANTI-STATIC Y
  • COLOR Charcoal
  • WIDTH INCHES 12-1/8 (30.8 cm)
  • LOCKS 16 Latch Locks: 2 Sides with 4 Female Parts Each & 2 Sides with 4 Male Parts Eac
  • LIMITED WARRANTY 10 Year Limited
  • LENGTH INCHES 12-1/8 (30.8 cm)
  • COMPATIBLE Wheelchairs, Casters, Office Furniture
  • PILE MATERIAL 100 Percent Polyolefin
  • SUPPORT Surface Supported by 196 Truncated Conical Legs & Gusseted Posts
  • THICKNESS INCHES 11/16 (1.75 cm)
  • WEIGHT LBS./SQ. FT. 1 (.45 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: knfrain

    Date: April 23, 2019

    Excellent Product
    Your review:
    I used this product in my gym to help keep the moisture off my mats. I plan to order more of it so I can finish putting my other mats down.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mateflex CarpetFlex Indoor Tile 371052, 12-1/8"L X 12-1/8"W, Charcoal

Mateflex CarpetFlex Indoor Tile 371052, 12-1/8"L X 12-1/8"W, Charcoal

Item #: WBB850453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant