x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Carbonator Pump Motor, H682, 1/3HP, 115V, 1800RPM, Split PH, 48Y FR, DP

Actual product may differ from image shown

Marathon Motors Carbonator Pump Motor, H682, 1/3HP, 115V, 1800RPM, Split PH, 48Y FR, DP

Item #: WBB869090

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $244.95

Quantity

Customers Also Viewed

Marathon Motors Carbonator Pump Motor, H682, 1/3HP, 115V, 1800RPM, Split PH, 48Y FR, DP

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

  • HORSEPOWER 1/3
  • ENCLOSURE DP
  • FRAME 48Y
  • BRAND Marathon Motors
  • MOUNTING Resilient Base
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 1
  • VOLTAGE 115
  • SERVICE FACTOR 1
  • THERMAL PROTECTION Automatic
  • AMBIENT TEMP C 40
  • ROTATION CCW
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING 6203
  • WEIGHT 13 (5.91 kg)
  • UL Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER H682
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • FL AMPS 6.1
  • OPPOSITE END BEARING SIZE 6203
  • DRIVE END BEARING SIZE 6203
  • BEARING-DRIVE-END 6203
  • ORIENTATION Horizontal or Vertical
  • STARTING TYPE Switch and Mech
  • FL EFFICIENCY 0
  • is_motor Yes
  • KVA-CODE P
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 5KH32ENA443X
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Carbonator Pump Motor, H682, 1/3HP, 115V, 1800RPM, Split PH, 48Y FR, DP

Marathon Motors Carbonator Pump Motor, H682, 1/3HP, 115V, 1800RPM, Split PH, 48Y FR, DP

Item #: WBB869090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant