Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 3000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 3000 Lb. Cap., For 3000-5000 Series

Item #: WB482502

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Quantity

Customers Also Viewed

Excellent low-cost storage system store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. Gray enamel finish. Made in the USA.

Product Details

  • Type Straight Arm With Lip
  • Brand Global Industrial
  • Assembly Required Unassembled
  • Country of Origin United States
  • Series 3000, 4000, 5000
  • Material Steel
  • Manufacturers Part Number 482502
  • Color Family Gray

Weights & Dimensions

  • Weight Capacity 3000 lbs (1363.64 kg)
  • Length 12 in (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 3000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 3000 Lb. Cap., For 3000-5000 Series

Item #: WB482502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 3000 Lb. Cap., For 3000-5000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant