Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 48" Cantilever Straight Arm, 1000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 48" Cantilever Straight Arm, 1000 Lb. Cap., For 3000-5000 Series

Item #: WB482414

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $155.95

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ 36" Cantilever Straight Arm, 1200 Lb. Cap., For 3000-5000 Series

Global Industrial™ 36" Cantilever Straight Arm, 1200 Lb. Cap., For 3000-5000 Series

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H - 3000 LB Capacity

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H - 3000 LB Capacity

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ 24" Cantilever Straight Arm, 2" Lip, 1200 Lb. Cap., For 2000 Series

Global Industrial™ 24" Cantilever Straight Arm, 2" Lip, 1200 Lb. Cap., For 2000 Series

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 1000 Lb. Cap., For 1000 Series

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 1000 Lb. Cap., For 1000 Series

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ 60" Cantilever Straight Arm, 600 Lb. Cap., For 2000 Series

Global Industrial™ 60" Cantilever Straight Arm, 600 Lb. Cap., For 2000 Series

Global Industrial™ 48" Cantilever Straight Arm, 300 Lb. Cap., For 1000 Series

Global Industrial™ 48" Cantilever Straight Arm, 300 Lb. Cap., For 1000 Series

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ 48" Cantilever Inclined Arm, 300 Lb. Cap., For 1000 Series

Global Industrial™ 48" Cantilever Inclined Arm, 300 Lb. Cap., For 1000 Series

Global Industrial™ 12" Cantilever Straight Arm, 1000 Lb. Cap., For 1000 Series

Global Industrial™ 12" Cantilever Straight Arm, 1000 Lb. Cap., For 1000 Series

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Straight arms are perfect for flat items and are constructed of 7 gauge and 10 gauge steel, adjusting on 3" centers. "Pin keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA.

Weights & Dimensions

  • Arm Length 48 IN (121.92 cm)
  • Weight Capacity 1,000 LBS (454.55 kg)

Product Details

  • Assembly Required Yes
  • Country of Origin United States
  • Arm Capacity 1000 LBS (454.55 kg)
  • Duty Extra Heavy
  • Type Arm
  • Brand Global Industrial
  • Series 3000, 4000, 5000
  • Material Steel
  • Manufacturers Part Number 482414
  • Color Family Gray
  • Arm Type Straight Arm
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DMATTHEWS

    Date: August 12, 2015

    VERY PLEASE
  • Reviewer: Dmatthews

    Date: August 12, 2015

    easy to add
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 48" Cantilever Straight Arm, 1000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 48" Cantilever Straight Arm, 1000 Lb. Cap., For 3000-5000 Series

Item #: WB482414

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 48" Cantilever Straight Arm, 1000 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 48" Cantilever Straight Arm, 1000 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 48" Cantilever Straight Arm, 1000 Lb. Cap., For 3000-5000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant