Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 24" Cantilever Straight Arm, 2000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 24" Cantilever Straight Arm, 2000 Lb. Cap., For 3000-5000 Series

Item #: WB482406

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Quantity

Customers Also Viewed

High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Straight arms are perfect for flat items and are constructed of 7 gauge and 10 gauge steel, adjusting on 3" centers. "Pin keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA.

Product Details

  • Type Straight Arm No Lip
  • Brand Global Industrial
  • Assembly Required Unassembled
  • Country of Origin United States
  • Series 3000, 4000, 5000
  • Material Steel
  • Manufacturers Part Number 482406
  • Color Family Gray

Weights & Dimensions

  • Weight Capacity 2000 lbs (909.09 kg)
  • Length 24 in (60.96 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JUAN

    Date: April 23, 2019

    just what we need
    Your review:
    Great, just perfect fit.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 24" Cantilever Straight Arm, 2000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 24" Cantilever Straight Arm, 2000 Lb. Cap., For 3000-5000 Series

Item #: WB482406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 24" Cantilever Straight Arm, 2000 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 24" Cantilever Straight Arm, 2000 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 24" Cantilever Straight Arm, 2000 Lb. Cap., For 3000-5000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant