Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 36" Cantilever Straight Arm, 400 Lb. Cap., For 1000 Series

Global Industrial™ 36" Cantilever Straight Arm, 400 Lb. Cap., For 1000 Series

Item #: WB793771

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $108.95

Quantity

Customers Also Viewed

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 1000 Lb. Cap., For 1000 Series

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 1000 Lb. Cap., For 1000 Series

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H, 3000 Lb Capacity

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ 24" Cantilever Straight Arm, 2" Lip, 1200 Lb. Cap., For 2000 Series

Global Industrial™ 24" Cantilever Straight Arm, 2" Lip, 1200 Lb. Cap., For 2000 Series

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ 48" Cantilever Straight Arm, 300 Lb. Cap., For 1000 Series

Global Industrial™ 48" Cantilever Straight Arm, 300 Lb. Cap., For 1000 Series

Global Industrial™ 24" Cantilever Straight Arm, 2" Lip, 600 Lb. Cap., For 1000 Series

Global Industrial™ 24" Cantilever Straight Arm, 2" Lip, 600 Lb. Cap., For 1000 Series

Global Industrial™ 36" Cantilever Straight Arm, 1200 Lb. Cap., For 3000-5000 Series

Global Industrial™ 36" Cantilever Straight Arm, 1200 Lb. Cap., For 3000-5000 Series

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ 12" Cantilever Straight Arm, 1000 Lb. Cap., For 1000 Series

Global Industrial™ 12" Cantilever Straight Arm, 1000 Lb. Cap., For 1000 Series

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Combo LED Emergency Exit Sign, Red Letters, Ceiling & Wall Mount

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Excellent low-cost storage system store long products with ease. Unobstructed arms afford easy accessibility with no uprights on the aisle to restrict storage. Arms adjust easily on 3" centers. "Pin keeper" device prevents arms from being dislodged during loading and unloading. Easy assembly, no special tools required. Gray enamel finish. Made in the USA.

Weights & Dimensions

  • Arm Length 36 IN (91.44 cm)
  • Weight Capacity 400 LBS (181.82 kg)

Product Details

  • Assembly Required Yes
  • Country of Origin United States
  • Arm Capacity 400 LBS (181.82 kg)
  • Duty Medium
  • Type Arm
  • Brand Global Industrial
  • Series 1000
  • Material Steel
  • Manufacturers Part Number 793771
  • Color Gray
  • Arm Type Straight Arm
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Darrell

    Date: April 23, 2019

    Cantilever Rack
    Your review:
    Very sturdy and easy to assemble.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 36" Cantilever Straight Arm, 400 Lb. Cap., For 1000 Series

Global Industrial™ 36" Cantilever Straight Arm, 400 Lb. Cap., For 1000 Series

Item #: WB793771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 36" Cantilever Straight Arm, 400 Lb. Cap., For 1000 Series
    Global Industrial™ 36" Cantilever Straight Arm, 400 Lb. Cap., For 1000 Series
    Global Industrial™ 36" Cantilever Straight Arm, 400 Lb. Cap., For 1000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant