Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 48" Cantilever Straight Arm, 1630 Lb. Cap., For 3000-5000 Series

Global Industrial™ 48" Cantilever Straight Arm, 1630 Lb. Cap., For 3000-5000 Series

Item #: WB482452

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Straight Arm No Lip
  • Straight Arm With Lip

Straight Arm No Lip

Price: $190.95

Quantity

Customers Also Viewed

High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Straight arms are perfect for flat items and are constructed of 7 gauge and 10 gauge steel, adjusting on 3" centers. "Pin keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA.

  • LENGTH INCHES 48 (121.92 cm)
  • CAPACITY LBS 1630 (740.91 kg)
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 482452
  • TYPE Straight Arm No Lip
  • COUNTRY OF ORIGIN United States
  • DUTY Heavy - Extra Heavy
  • COLOR Gray
  • SERIES 3000, 4000, 5000
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • what is the width of the upright? I bought some arms a few years ago and they ended up not being wide enough to fit on the upright so I want to check before ordering. So the area the pin goes through I need to know that width on the arm. thanks Bob

    Question Asked By: Bob, May 17, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Bob, These are 3-1/4" Wide. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 48" Cantilever Straight Arm, 1630 Lb. Cap., For 3000-5000 Series

Global Industrial™ 48" Cantilever Straight Arm, 1630 Lb. Cap., For 3000-5000 Series

Item #: WB482452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 48" Cantilever Straight Arm, 1630 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 48" Cantilever Straight Arm, 1630 Lb. Cap., For 3000-5000 Series
    Global Industrial™ 48" Cantilever Straight Arm, 1630 Lb. Cap., For 3000-5000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant