Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series

Sold as Single Upright

Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series

Item #: WB482208

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,192.00

Quantity

Customers Also Viewed

The unobstructed wide span on this heavy-duty cantilever rack makes it ideal for storing bar stock, lumber and pipe. Speeds handling, accommodates bulky items which often present a space problem. Arms are constructed of 7 and 10 gauge steel and adjust on 3" centers. "Pin Keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. For maximum strength and support, uprights are constructed of 7 gauge steel. Cantilever rack is finished in durable gray enamel. Assembly is quick and easy. Made in the USA.

SOLD AS SINGLE UPRIGHT.

Weights & Dimensions

  • Depth 61 in (154.94 cm)
  • Height 8 ft (2.44 m)
  • Weight Capacity 14200 & 12800 lbs
  • Compatible Arm Length 42 & 48 in

Product Details

  • Assembly Required Unassembled
  • Country of Origin United States
  • Type Single Sided Upright
  • Package Quantity 1
  • Brand Global Industrial
  • Series 3000, 4000, 5000
  • Material Steel
  • Manufacturers Part Number 482208
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series

Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series

Item #: WB482208

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series
    Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series
    Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series
    Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series
    Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series
    Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series
    Global Industrial™ Single Sided Cantilever Upright, 61"Dx8'H, For 3000-5000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant