Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 12" Cantilever Inclined Arm, 3000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 12" Cantilever Inclined Arm, 3000 Lb. Cap., For 3000-5000 Series

Item #: WB482420

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $90.95

Quantity

Customers Also Viewed

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ 36" Cantilever Straight Arm, 1200 Lb. Cap., For 3000-5000 Series

Global Industrial™ 36" Cantilever Straight Arm, 1200 Lb. Cap., For 3000-5000 Series

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H - 3000 LB Capacity

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H - 3000 LB Capacity

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ 24" Cantilever Straight Arm, 2" Lip, 1200 Lb. Cap., For 2000 Series

Global Industrial™ 24" Cantilever Straight Arm, 2" Lip, 1200 Lb. Cap., For 2000 Series

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 1000 Lb. Cap., For 1000 Series

Global Industrial™ 12" Cantilever Straight Arm, 2" Lip, 1000 Lb. Cap., For 1000 Series

Global Industrial™ 48" Cantilever Straight Arm, 300 Lb. Cap., For 1000 Series

Global Industrial™ 48" Cantilever Straight Arm, 300 Lb. Cap., For 1000 Series

Global Industrial™ 60" Cantilever Straight Arm, 600 Lb. Cap., For 2000 Series

Global Industrial™ 60" Cantilever Straight Arm, 600 Lb. Cap., For 2000 Series

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ 12" Cantilever Straight Arm, 1000 Lb. Cap., For 1000 Series

Global Industrial™ 12" Cantilever Straight Arm, 1000 Lb. Cap., For 1000 Series

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 96 Inch Z-Beam Pair

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

Justrite® Smokers Ceasefire® Outdoor Ashtray, 1 Gallon, Black

High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Incline arms keep tubing and pipes from falling off and are constructed of 7 gauge and 10 gauge steel, adjusting on 3" centers. "Pin keeper" device permits easy adjustment yet ensures arm cannot be worked loose during service. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA.
This arm is inclined at 20 degrees or 4-1/4" from horizontal.

Weights & Dimensions

  • Arm Length 12 IN (30.48 cm)
  • Weight Capacity 3,000 LBS (1363.64 kg)

Product Details

  • Assembly Required Yes
  • Country of Origin United States
  • Arm Capacity 3000 LBS (1363.64 kg)
  • Duty Extra Heavy
  • Type Arm
  • Brand Global Industrial
  • Series 3000, 4000, 5000
  • Material Steel
  • Manufacturers Part Number 482420
  • Color Family Gray
  • Arm Type Inclined Arm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 12" Cantilever Inclined Arm, 3000 Lb. Cap., For 3000-5000 Series

Global Industrial™ 12" Cantilever Inclined Arm, 3000 Lb. Cap., For 3000-5000 Series

Item #: WB482420

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 12" Cantilever Inclined Arm, 3000 Lb. Cap., For 3000-5000 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant