Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 94" Cantilever Brace For 192" Uprights, 3000-5000 Series, 4/Pack

Global Industrial™ 94" Cantilever Brace For 192" Uprights, 3000-5000 Series, 4/Pack

Item #: WB482544

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $774.00

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ 96" Cantilever Brace For 120", 144", 168" Uprights, 3000-5000 Series, 3/Pack

Global Industrial™ 96" Cantilever Brace For 120", 144", 168" Uprights, 3000-5000 Series, 3/Pack

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H - 3000 LB Capacity

Global Industrial™ Vertical Bar Rack 39"W x 24"D x 84"H - 3000 LB Capacity

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx96"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 48"Wx33"Dx72"H

Global Industrial™ Single Sided Cantilever Upright, 57"Dx96"H, 1000 Series, Sold Per Each

Global Industrial™ Single Sided Cantilever Upright, 57"Dx96"H, 1000 Series, Sold Per Each

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ 47" Cantilever Brace For 96" Uprights, 2000 Series, 2/Pack

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 72"Wx50"Dx120"H

Global Industrial™ Single Sided Cantilever Rack Starter, 2" Lip, 72"Wx50"Dx120"H

Global Industrial™ 36" Cantilever Brace For 96" Uprights, 3000-5000 Series, 2/Pk

Global Industrial™ 36" Cantilever Brace For 96" Uprights, 3000-5000 Series, 2/Pk

Global Industrial™ 96" Cantilever Brace For 96" Uprights, 3000-5000 Series, 2/Pack

Global Industrial™ 96" Cantilever Brace For 96" Uprights, 3000-5000 Series, 2/Pack

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray, 1 Gallon

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Global Industrial™ Reel Rack Starter Unit 48"W x 36"D x 96"H

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

High-capacity storage of bulky, long or odd shaped items. Unobstructed wide spans make this rack ideal for storing bar stock, lumber, pipe, etc. Speeds handling. Accommodates bulky items, which often present a space problem. Horizontal brace sets are for rigidity and support. Finished in durable gray enamel. Assembly is quick and easy, no special tools required. Made in the USA. NOTE: Mounting hardware packed with uprights.

Weights & Dimensions

  • Width 96 IN (243.84 cm)

Product Details

  • Assembly Required Yes
  • Country of Origin United States
  • Duty Extra Heavy
  • Type Brace Kit
  • For Use With 16'H Uprights
  • Package Quantity 4
  • Brand Global Industrial
  • Series 3000, 4000, 5000
  • Material Steel
  • Manufacturers Part Number 482544
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 94" Cantilever Brace For 192" Uprights, 3000-5000 Series, 4/Pack

Global Industrial™ 94" Cantilever Brace For 192" Uprights, 3000-5000 Series, 4/Pack

Item #: WB482544

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 94" Cantilever Brace For 192" Uprights, 3000-5000 Series, 4/Pack
    Global Industrial™ 94" Cantilever Brace For 192" Uprights, 3000-5000 Series, 4/Pack
    Global Industrial™ 94" Cantilever Brace For 192" Uprights, 3000-5000 Series, 4/Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant