x

Take 15% off your entire order!

Offer applied at checkout

Cambro 2632522 - Camtray 26 x 32cm Metric, Burgundy Wine - Pkg Qty 12

Cambro 2632522 - Camtray 26 x 32cm Metric, Burgundy Wine - Pkg Qty 12

Item #: WBB64989

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$14.75 ea.

Price: $177.00 / Pkg of 12

Quantity

Customers Also Viewed

Cambro 2632522 - Camtray 26 x 32cm Metric, Burgundy Wine

Attractive appearance, durable construction and a wide selection of sizes, shaped and colors allowed the Camtray Series to become the industry standard. This Camtray features a standard rectangular design making it the perfect selection for restaurants, cafeterias, cafes, hotel room service, healthcare and school establishments. High-impact fiberglass construction with aluminum reinforced edges helps The Camtray perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain seperated for quick drying. Stain, odor and stratch resistant. 26cm x 32cm. Sold in quantities of 12.

  • LENGTH CM 26
  • WIDTH CM 32
  • COLOR FINISH Burgundy Wine
  • BRAND Cambro
  • MANUFACTURERS PART NUMBER 2632522
  • PACKAGE QUANTITY 12
  • SHAPE Rectangular
  • TYPE Metric Camtray®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 2632521 - Camtray 26 x 32cm Metric, Cambro Red - Pkg Qty 12

Item #: B64988

Not Yet Rated

Usually ships in 15 to 18 days (ships from US)

$177.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 2632522 - Camtray 26 x 32cm Metric, Burgundy Wine - Pkg Qty 12

Cambro 2632522 - Camtray 26 x 32cm Metric, Burgundy Wine - Pkg Qty 12

Item #: WBB64989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant