Take 15% off your entire order!

Offer applied at checkout

C-Clamp 8"

C-Clamp 8"

Item #: WBB781165

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $39.95

Quantity

Customers Also Viewed

C-Clamp 6"

C-Clamp 6"

C-Clamp 4"

C-Clamp 4"

K-Tool International Standard Adjustable C-Clamp, 0-3" Opening

K-Tool International Standard Adjustable C-Clamp, 0-3" Opening

C-Clamp 2"

C-Clamp 2"

Urrea Heavy-Duty Forged C-Clamp, 408PRO, 0-8" Opening, 3-3/4" Throat Depth

Urrea Heavy-Duty Forged C-Clamp, 408PRO, 0-8" Opening, 3-3/4" Throat Depth

Urrea Deep Throat Forged Body C-Clamp, 412, 0-12" Opening, 5-3/4" Throat Depth, 9300 LB Capacity

Urrea Deep Throat Forged Body C-Clamp, 412, 0-12" Opening, 5-3/4" Throat Depth, 9300 LB Capacity

6" C-Clamp

6" C-Clamp

Mitee-Bite 83300 - Locating Rails - 250mm M10

Mitee-Bite 83300 - Locating Rails - 250mm M10

C-Clamp 8"

Adjustable C-clamp manufactured from ductile iron.

Weights & Dimensions

  • Min Opening Size 0"
  • Max Opening Size 8"
  • Size 0 - 8 IN

Product Details

  • Type Standard
  • Brand K-Tool International
  • Description C-Clamp
  • Material Ductile Iron
  • Manufacturers Part Number KTI-70188
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
C-Clamp 8"

C-Clamp 8"

Item #: WBB781165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant