x

Take 15% off your entire order!

Offer applied at checkout

Butt Hinge 5/8" Round Corners 3-1/2" X 3-1/2" Dull Chrome - Pkg Qty 50

Butt Hinge 5/8" Round Corners 3-1/2" X 3-1/2" Dull Chrome - Pkg Qty 50

Item #: WBB279348

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8.40 ea.

Price: $420.00 / Pkg of 50

Quantity

Customers Also Viewed

Butt Hinge 5/8" Round Corners 3-1/2" x 3-1/2" Dull Chrome

S. Parker non-template butt hinges are radiused corners. The rounded corners come in 1/4" and 5/8" radiuses in the 3-1/2" x 3-1/2" size and 1/4" in the 4" x 4" size. Dull Chrome Finish.

  • MANUFACTURERS PART NUMBER 1240RDCH3H5E
  • DESCRIPTION Round Corners
  • PACKAGE QUANTITY IN PAIRS 50
  • PACKAGE INCLUDES Screws - Machine/Wood
  • BRAND S. Parker Hardware
  • MACHINE SCEW SIZE INCHES 1/2-10-24
  • WOOD SCREW SIZE INCHES 1 x 9
  • THICKNESS OF METAL INCHES .129 (.33 cm)
  • SCREW HOLE QUANTITY 6
  • COLOR FINISH Dull Chrome
  • HEIGHT INCHES 3-1/2 (8.89 cm)
  • WIDTH INCHES 3-1/2 (8.89 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Butt Hinge 5/8" Round Corners 3-1/2" X 3-1/2" Dull Chrome - Pkg Qty 50

Butt Hinge 5/8" Round Corners 3-1/2" X 3-1/2" Dull Chrome - Pkg Qty 50

Item #: WBB279348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant