x

Take 15% off your entire order!

Offer applied at checkout

+

Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"

Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"

Item #: WB571243

(4)

Enter postal code for delivery date estimate

Shipping to 10465 change

$370.37 up to 36% OFF

Price: $235.95

Quantity

Customers Also Viewed

Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"

Ghent's Traditional Aluminum Frame Enclosed Cork Tackboards feature anodized aluminum in a Satin finish. The self-healing natural cork surface will hold up under the most demanding use to provide years of reliable service. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use.

Features:
  • Self-healing natural cork surface will withstand repeated tacking.
  • Doors feature full-length hinges and shatter-resistant acrylic panels.
  • Flush mount locks and keys provide added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • TAA Compliant
  • Made in the U.S.A.
  • 10 Year Warranty
  • Made for INDOOR use ONLY as cork is porous and could damage and mold from the outside elements
  • Lockable hinged door features shatter-proof acrylic
  • Natural cork writing surface is self-healing to withstand repeated use
  • Overall depth of board measures 2-1/4" deep. Interior depth is 7/8"


Learn More About Ghent.

  • WIDTH INCHES 18 (45.72 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Ghent
  • DESCRIPTION 1-Door Indoor Bulletin Board
  • DOOR QUANTITY 1
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER PA12418K
  • MODEL 571243
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • COUNTRY OF ORIGIN Made in USA
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • NOMINAL BOARD SIZE (W X H) 18 x 24
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robin

    Date: April 23, 2019

    Bulletin boards
  • Reviewer: Robin

    Date: April 23, 2019

    One door bulletin board
  • Reviewer: Jolene

    Date: April 23, 2019

    Bulletin Board One Door
    Your review:
    Good solid product.
  • Reviewer: Matt

    Date: April 23, 2019

    Great for front lobbies
    Your review:
    This lockable bulletin board had the lowest price I could find out there so i wanted to give it a try instead of paying $350/each at other places. When the bulletin boards came in the mail they were perfect, just as good if not better than the $350 one. I bought three and have not had any issues at all. I would recommend this product to any property manager/building manger that has an issue with residents removing notices or anyone that wants a nice professional looking posting board for the lobby.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"

Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"

Item #: WB571243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"
    Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"
    Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"
    Ghent Bulletin Board - 1 Door - Natural Cork w/Silver Frame - 24" x 18"
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant