Wall Tiles
Material
Height
Color
Style
Price
Aspect Long Grain 3" X 6" Brushed Copper Metal Decorative Wall Tile, 8 Pack - A52-52
Length
3 in
Width
6 in
Height
1/10 in
Color
Brown
Aspect Long Grain 3" X 6" Brushed Champagne Metal Decorative Wall Tile, 8 Pack - A52-51
Length
3 in
Width
6 in
Height
1/10 in
Color
Champagne
Aspect 23.6" x 5.9" Peel & Stick Stone Decorative Tile Backsplash, Tarnished Quartz - A90-86
Length
23-3/5 in
Width
6 in
Height
1/8 in
Color
Brown
Aspect Peel & Stick 23.6" x 5.9" Ivory Patina Distressed Metal Decorative Wall Panels - ADM-14
Length
23-3/5 in
Width
6 in
Height
2/25 in
Color
Tan
Aspect Peel & Stick 23.6" x 5.9" Bronze Relic Distressed Metal Decorative Wall Panels - ADM-12
Length
23-3/5 in
Width
6 in
Height
2/25 in
Color
Brown
Aspect Short Grain 3" X 6" Brushed Champagne Metal Decorative Wall Tile, 8 Pack - A53-51
Length
3 in
Width
6 in
Height
1/10 in
Color
Champagne