
Price: $28.95
This formulation is stronger and more durable than both Standard and High Strength Neoprene for the most demanding applications. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage, while remaining tough and weather resistant.
Product Specifications
- COLOR FINISHBlack
- DUROMETER60A
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEPlain
- WIDTH INCHES4 (10.16 cm)
- GRADEUltra Strength
- MANUFACTURERS PART NUMBERBULK-RS-NUS60-282
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 617
- PACKAGE QUANTITY1
- COMPRESSION SET0.28
- TENSILE STRENGTH2500 PSI
- TEAR STRENGTH25 N/mm
- LENGTH FEET5 (1.52 m)
- DESCRIPTIONUltra Strength Neoprene Rubber Strip No Adhesive
- MATERIALNeoprene
- SHAPEStrip
- BRANDUSA Sealing
- DENSITY1.35 g/cm3
There are no questions for this product.
Popular item in this category
Ultra Strength Neoprene Rubber Strip with Acrylic Adhesive - 60A - 1/8" Thick x 2" Wide x 5 ft. Long
Item #: B2325225
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$32.95

Ultra Strength Neoprene Rubber Strip No Adhesive - 60A - 1/16" Thick x 4" Wide x 5 ft. Long
$28.95
- Product Information
- Customer Review
- Product Q&A
- Accessories