
Price: $310.95
This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- DUROMETER70A
- COLOR FINISHBlack
- THICKNESS INCHES3/16 (.48 cm)
- BACKING STYLEAcrylic Adhesive
- WIDTH INCHES36 (91.44 cm)
- GRADEUltra Strength
- MANUFACTURERS PART NUMBERBULK-RS-HUS70-214
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BF 717
- COMPRESSION SET0.28
- PACKAGE QUANTITY1
- TENSILE STRENGTH2500 PSI
- TEAR STRENGTH25 N/mm
- LENGTH FEET3 (.91 m)
- DESCRIPTIONUltra Strength Buna-N Rubber Sheet with Acrylic Adhesive
- MATERIALBuna-N
- ADHESIVE TEMPERATURE RANGE-30°F to 230°F
- SHAPESheet
- BRANDUSA Sealing
- DENSITY1.35 g/cm3
There are no questions for this product.
Popular item in this category
Ultra Strength Buna-N Rubber Sheet No Adhesive - 70A - 3/16" Thick x 36" Wide x 36" Long
Item #: B2325775
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$282.95

Ultra Strength Buna-N Rubber Sheet with Acrylic Adhesive - 70A - 3/16" Thick x 36" Wide x 36" Long
$310.95
- Product Information
- Customer Review
- Product Q&A
- Accessories