
Price: $1,836.00
This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- COLOR FINISHBlack
- DUROMETER70A
- THICKNESS INCHES3/8 (.95 cm)
- BACKING STYLEPlain
- WIDTH INCHES36 (91.44 cm)
- GRADEUltra Strength
- MANUFACTURERS PART NUMBERBULK-RS-HUS70-209
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BF 717
- COMPRESSION SET0.28
- PACKAGE QUANTITY1
- TENSILE STRENGTH2500 PSI
- TEAR STRENGTH25 N/mm
- LENGTH FEET10 (3.05 m)
- DESCRIPTIONUltra Strength Buna-N Rubber Roll No Adhesive
- MATERIALBuna-N
- SHAPERoll
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Ultra Strength Buna-N Rubber Roll with Acrylic Adhesive - 70A - 1/4" Thick x 36" Wide x 10 ft. Long
Item #: B2326146
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$1,328.00

Ultra Strength Buna-N Rubber Roll No Adhesive - 70A - 3/8" Thick x 36" Wide x 10 ft. Long
$1836.0
- Product Information
- Customer Review
- Product Q&A
- Accessories