
Price: $180.95
Product Information
Customer Review
Product Q&A
Accessories
Ultra Strength Buna-N Rubber Roll No Adhesive - 70A - 1/16" Thick x 36" Wide x 5 ft. Long
This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.
Product Specifications
- COLOR FINISHBlack
- DUROMETER70A
- THICKNESS INCHES1/16 (.16 cm)
- BACKING STYLEPlain
- WIDTH INCHES36 (91.44 cm)
- GRADEUltra Strength
- MANUFACTURERS PART NUMBERBULK-RS-HUS70-341
- UV RESISTANCEFair
- OIL RESISTANCEExcellent
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BF 717
- COMPRESSION SET0.28
- PACKAGE QUANTITY1
- TENSILE STRENGTH2500 PSI
- TEAR STRENGTH25 N/mm
- LENGTH FEET5 (1.52 m)
- DESCRIPTIONUltra Strength Buna-N Rubber Roll No Adhesive
- MATERIALBuna-N
- SHAPERoll
- DENSITY1.35 g/cm3
- BRANDUSA Sealing
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Ultra Strength Buna-N Rubber Roll No Adhesive - 70A - 1/16" Thick x 36" Wide x 5 ft. Long
$180.95
- Product Information
- Customer Review
- Product Q&A
- Accessories