Rubber Sheets
Rubber sheets are flexible, thin materials made of rubber compounds known for their elasticity, durability, and resistance to environmental conditions. They are easy to cut or mold in order to fit specific size requirements. Heavy-duty sheets are resistant to tearing, impact, and the effects of various chemicals. Rubber sheets are ideal for gaskets and seals, industrial belting, flooring, vibration isolation, electrical installation, and construction.
Brand
Width
View All Width
Material
View All Material
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 3 Business Days (ships from US)
Thickness
1/16 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Compare
1
1
Ships in 3 Business Days (ships from US)
Thickness
1/4 in
Width
12 in
Length
12 in
Backing Type
Plain
Compare
1
1
Ships in 3 Business Days (ships from US)
Thickness
1/32 in
Width
12 in
Length
12 in
Backing Type
Plain
Compare
1
1
Ships in 3 Business Days (ships from US)
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Plain
Compare
1
1
Ships in 5 Business Days (ships from US)
Thickness
1/32 in
Width
12 in
Length
12 in
Backing Type
Plain
Compare
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 1/8" Thick, 50A, Red
Model #: WBB2327046
1
1
Ships in 5 Business Days (ships from US)
Thickness
1/8 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive