
Price: $235.95
These sheets have a fabric insert and stand up to high stress and flex. They are often used as flange gaskets, diaphragm packing, and in other applications with heavy compression. Neoprene has a good balance of properties and is suitable for oils, water, food and beverage.
Product Specifications
- WIDTH FEET4 (1.22 m)
- COLOR FINISHBlack
- DUROMETER60A
- FABRIC REINFORCEMENTPolyester
- THICKNESS INCHES3/16 (.48 cm)
- BACKING STYLEAcrylic Adhesive
- GRADEFabric Reinforced
- MANUFACTURERS PART NUMBERBULK-RS-NFR60-63
- UV RESISTANCEGood
- OIL RESISTANCEGood
- CHEMICAL RESISTANCEGood
- MATERIAL TEMPERATURE RANGE-30°F to 250°F
- SPECIFICATIONSASTM D2000 BC 607
- PACKAGE QUANTITY1
- COMPRESSION SET0.33
- TENSILE STRENGTH1000 PSI
- TEAR STRENGTH20 N/mm
- LENGTH FEET3 (.91 m)
- DESCRIPTIONFabric-Reinforced Neoprene Rubber Sheet with Acrylic Adhesive
- MATERIALNeoprene
- ADHESIVE TEMPERATURE RANGE-30°F to 230°F
- SHAPESheet
- DENSITY1.50 g/cm3
- BRANDUSA Sealing
There are no questions for this product.
Popular item in this category
Fabric-Reinforced Neoprene Rubber Sheet with Acrylic Adhesive - 60A - 1/8" Thick x 48" W x 36" L
Item #: B2326188
Not Yet Rated
Usually ships in 3 to 6 days (ships from US)
$176.95

Fabric-Reinforced Neoprene Rubber Sheet with Acrylic Adhesive - 60A - 3/16" Thick x 48" W x 36" L
$235.95
- Product Information
- Customer Review
- Product Q&A
- Accessories