Rubber Sheets
Brand
Material
Width
Color
Price
Thickness
1/4 in
Width
12 in
Length
12 in
Backing Type
Plain
Thickness
1/32 in
Width
12 in
Length
12 in
Backing Type
Plain
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Plain
Thickness
1/32 in
Width
12 in
Length
12 in
Backing Type
Plain
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 1/8" Thick, 50A, Red
Thickness
1/8 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Buna N Rubber Sheet w/Acrylic Adhesive, Ultra Strength, 12"L x 12"W x 1/2" Thick, 50A, Black
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Acrylic Adhesive