NOFP BarrierXT™ Underslab Insulation & Vapor Barrier BAR460XT, 64'L X 3/4"H
See all 3 items in product family

NOFP BarrierXT™ Underslab Insulation & Vapor Barrier BAR460XT, 64'L X 3/4"H

Item #: WBB885015

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 260.95
Product Information
Customer Review
Product Q&A
NOFP BarrierXT™ Underslab Insulation & Vapor Barrier BAR460XT, 60'L X 3/4H

The BarrierXT is a 3/4 thick by 4' x 60' under concrete radiant floor insulation and vapor barrier. It covers 240 square feet and comes with a 1 double stick tape edge running down the 60' edge with the other side having a 2 overlap flange to make the product seamless. The Barrier is used for radiant floor insulation under a concrete slab or for radiant snow melt. The Barrier is durable and flexible to allow construction traffic on top of it without breaking. Easy to use 4'x60' rolls for fast installation. Expanded polystyrene core for real insulating value. 2-in-1 insulation and vapor barrier.

Product Specifications

    • BRANDBarrier™
    • MANUFACTURERS PART NUMBERBAR460XT
    • MATERIALRecycled Content EPS Foam
    • LENGTH FEET64 (19.51 m)
    • WIDTH FEET4 (1.22 m)
    • THICKNESS INCHES3/4 (1.91 cm)
    • TYPEInsulation & Vapor Barrier
    • USED WITHUnderslab Concrete
    • MAX USE TEMPERATURE°F160