Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

+

Block Tile PFUS4616 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Gray

Block Tile PFUS4616 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Gray

Item #: WBB1573688

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Gray

Gray

$283.97 up to 29% OFF

Price: $202.95

Quantity

Customers Also Viewed

Block Tile PFUS4616 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Gray

These interlocking rubber floor tiles are made in the USA from a durable UV resistant commercial grade flexible PVC material. They are ideal for home gym floors or garage floors and can be used to create a mat or as a wall-to-wall gym or workshop flooring solution. The interlocking flooring system consists of a loop-to-peg mechanism that allows for straight edges when installing different tile colors together. Each tile measures 18" x 18" x 1/4" and features a flat textured surface pattern on top.

Product Specifications

  • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
  • PACKAGE QUANTITY16
  • COVERAGE AREA (SQ. FT) 36 (3.34 sq. m)
  • PATTERN NAMEFlat Textured
  • TILE THICKNESS0.25
  • TILE TYPEModular Floor Tiles
  • LENGTH INCHES18 (45.72 cm)
  • TILE MATERIALFlexible PVC
  • WIDTH INCHES18 (45.72 cm)
  • COLORGray
  • HEIGHT INCHES1/4 (.64 cm)
  • BRANDBlock Tile
  • MANUFACTURERS PART NUMBERPFUS4616
  • DESCRIPTIONMulti Purpose Flexible PVC Floor Tiles
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Block Tile PFUS4216 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Black

Item #: B1573687

Not Yet Rated

Usually ships in 4 to 7 days (ships from US)

$207.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Block Tile PFUS4616 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Gray

Block Tile PFUS4616 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Gray

Item #: WBB1573688

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Block Tile PFUS4616 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Gray
    Block Tile PFUS4616 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Gray
    Block Tile PFUS4616 Multi Purpose Flexible PVC Floor Tiles, Flat Textured Pattern, Gray

    Be the first to know about our special deals and events!

    Top