x

Take 15% off your entire order!

Offer applied at checkout

+

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36

Item #: WBB862566

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $187.20 / Pkg of 36

Quantity Discount

  • Buy 1 $187.20 /pkg.
  • Buy 2-3 $177.84 /pkg.
  • Buy 4-7 $174.24 /pkg.
  • Buy 8+ $170.64 /pkg.

Quantity

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan

Production grade acrylic packaging tape for light- to medium-weight carton sealing in manual and automated industrial sealing applications. AP 201® offers a 28 micron cast BOPP film backing and high-quality adhesive engineered to deliver clarity, UV resistance, premium aging characteristics and low odor. Application Standards include FDA Indirect Contact CFR 21, 175.105, FDA Indirect Contact CFR 21, 177.1520.

Features:
  • Production grade, light/medium duty acrylic packaging tape
  • UV-resistant
  • Excellent aging characteristics
  • Performs in a range of temperatures
  • Backing: 28 micron cast biaxially oriented polypropylene film
  • Adhesive: Emulsion acrylic adhesive

  • BRAND Shurtape
  • LENGTH FEET 330 (100.58 m)
  • LENGTH METERS 100
  • LENGTH YARDS 110
  • WIDTH INCHES 2 (5.08 cm)
  • WIDTH MILLIMETERS 48
  • CORE SIZE INCHES 3 (7.62 cm)
  • THICKNESS MIL 2
  • COLOR Tan
  • CONSTRUCTION Polypropylene
  • TENSILE STRENGTH LB/IN 24
  • SERVICE TEMPERATURE -20° - 180° F
  • MICRON CAST BOPP FILM 28
  • ELONGATION (%) 150
  • ADHESIVE TYPE Acrylic
  • DESCRIPTION Industrial Grade Tape
  • TYPE Packaging Tape
  • PACKAGE QUANTITY 36
  • MANUFACTURERS PART NUMBER 231031
  • MODEL AP 201
  • APPLICATION TEMPERATURE 20° - 110° F
  • TAPE DUTY Medium
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36

Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36

Item #: WBB862566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36
    Shurtape® AP 201 Carton Sealing Tape 2" x 110 Yds. 2 Mil Tan - Pkg Qty 36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant