SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Blue, 4-Pack

Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Blue, 4-Pack

Item #: WBB472312

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$450.94 up to 22% OFF

Price: $350.95

Quantity

Customers Also Viewed

Koala Kare® Plastic High Chair, Gray, Unassembled

Koala Kare® Plastic High Chair, Gray, Unassembled

Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Blue, 4-Pack

Booster Seat, 15-1/2"W x 12"D x 8"H, dual heights, extra wide base, with seat belt, blue, sold in package quantities of 4, priced by case pack.

Weights & Dimensions

  • Depth 12 IN (30.48 cm)
  • Width 15-1/2 IN (39.37 cm)
  • Height 8 IN (20.32 cm)

Product Details

  • Assembly Required Assembled
  • Description Plastic Booster Seat with Strap
  • Type Booster Chair
  • Frame Color Family Blue
  • Package Quantity 4
  • Brand Koala Kare
  • Material Plastic
  • Manufacturers Part Number 857BLU
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Blue, 4-Pack

Koala Kare® Booster Seat with Strap, Dual Heights, Extra Wide Base, Blue, 4-Pack

Item #: WBB472312

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant