x

Take 15% off your entire order!

Offer applied at checkout

+

Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24

Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24

Item #: WBB489341

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

$161.26 up to 29% OFF

Price: $113.95

Quantity

Customers Also Viewed

Bobrick® Stainless Steel Shelf
24"W x 8"D


This Stainless Steel Shelf is ideal for use in areas where extra space is needed, such as restrooms and changing areas, hospitals, recreation centers, kitchens, and more. Shelf is constructed of durable 18-gauge stainless steel with a satin finish, and resists corrosion. Brackets are constructed of 16-gauge stainless steel with satin finish. Features a 3/4" return edge, with a hemmed front edge for safety. Dimensions: 24"W x 8"D.

  • WIDTH INCHES 24 (60.96 cm)
  • DEPTH INCHES 8 (20.32 cm)
  • HEIGHT INCHES --
  • COLOR FINISH Stainless
  • BRAND Bobrick
  • CONSTRUCTION Stainless Steel
  • DESCRIPTION Shelf
  • MANUFACTURERS PART NUMBER B-298x24
  • STYLE Standard
  • TYPE Shelf
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEANNE

    Date: November 08, 2020

    Stainless steel shelving
    Your review:
    Very Nice, thank you, they look great!
  • Reviewer: barbara

    Date: April 23, 2019

    Excellent product
    Your review:
    We've purchased three of these shelves for use in a manufacturing area. They're relatively inexpensive, of quality construction, and aesthetically appealing.
  • Reviewer: Laura

    Date: April 23, 2019

    Bobrick reliable product.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24

Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24

Item #: WBB489341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24
    Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24
    Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24
    Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24
    Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24
    Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24
    Bobrick® Stainless Steel Shelf - 24"W x 8"D - B298x24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant