x

Take 15% off your entire order!

Offer applied at checkout

Geographics® Blank Serpentine Certificate, Golden Seal, 11" x 8-1/2", 12 pk

Geographics® Blank Serpentine Certificate, Golden Seal, 11" x 8-1/2", 12 pk

Item #: WBB859155

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity Discount

  • Buy 1 $29.95 ea.
  • Buy 3-5 $28.95 ea.
  • Buy 6+ $27.95 ea.

Quantity

Customers Also Viewed

Geographics® Blank Serpentine Certificate, Golden Seal, 11" x 8-1/2", Gold, 12/Pack

Create customized, personalized awards with these prestigious blank certificates printed on 28 lb. parchment paper. Certificate features a gold foil embossed border and is compatible with inkjet and laser printers, copiers, or hand calligraphy. Archival-quality certificates are acid-free and lignin-free.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 11 (27.94 cm)
  • HEIGHT INCHES 8-1/2 (21.59 cm)
  • COLOR FINISH Gold
  • CONSTRUCTION Parchment Paper
  • BRAND Geographics
  • DESCRIPTION Blank Serpentine Certificate
  • MANUFACTURERS PART NUMBER GEO44407
  • PACKAGE QUANTITY 12/Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Geographics® Blank Serpentine Certificate, Golden Seal, 11" x 8-1/2", 12 pk

Geographics® Blank Serpentine Certificate, Golden Seal, 11" x 8-1/2", 12 pk

Item #: WBB859155

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant