x

Take 15% off your entire order!

Offer applied at checkout

Protektive Pak 37703 Black Cushion Grade static Dissipative Foam75"L x 4"W x 1/2"H - Pkg Qty 5

Protektive Pak 37703 Black Cushion Grade static Dissipative Foam75"L x 4"W x 1/2"H - Pkg Qty 5

Item #: WBB1110638

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$338.95 ea.

Price: $1,694.75 / Pkg of 5

Quantity

Customers Also Viewed

Protektive Pak Black Cushion Grade static Dissipative Foam75"L x 4"W x 1/2"H

Features:
  • Static dissipative crosslink polyethylene foam
  • Static dissipative 10E7 - 10E9 RTT; ideal for controlled electrostatic charge removal
  • Cushioning protects items from physical shock
  • Non-contaminating, non-corrosive, and non-sloughing
  • Easy to adapt for custom uses by die-cutting, laminating, routing, etc.
  • 1.9 lb/ft density
  • Dimensions are nominal; thickness is ± 1/16"
  • Made in the United States of America


  • LENGTH INCHES 75 (190.5 cm)
  • WIDTH INCHES 4 (10.16 cm)
  • HEIGHT INCHES 1/2 (1.27 cm)
  • ASSEMBLY Assembled
  • BRAND Protektive Pak
  • COLOR FINISH Black
  • CONSTRUCTION Polyethylene Foam
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 37703
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Accessories
  • PRODUCT GROUP Accessories
  • SERIES Protektive Pak
  • STYLE Cushion Grade
  • TYPE Static Dissipative Foam
  • WEIGHT LBS 2.2 (1 kg)
  • TEMPERATURE TOLERANCE -95 to 200 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Protektive Pak 37703 Black Cushion Grade static Dissipative Foam75"L x 4"W x 1/2"H - Pkg Qty 5

Protektive Pak 37703 Black Cushion Grade static Dissipative Foam75"L x 4"W x 1/2"H - Pkg Qty 5

Item #: WBB1110638

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant