SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline

Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline

Item #: WBB332973

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $77.95

Quantity

Customers Also Viewed

Sunex Tools 991536A 1-1/8" 12-Point Full Polish Chrome Combination Wrench

Sunex Tools 991536A 1-1/8" 12-Point Full Polish Chrome Combination Wrench

Stanley 86-834 7/16" 12 Point Satin Combination Wrench

Stanley 86-834 7/16" 12 Point Satin Combination Wrench

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

Stanley 85-990 14 Piece Satin Finish Combination Wrench Set, 12 Point

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

RIDGID® 86927 #768 18" 2-1/8" Capacity Adjustable Wrench

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Stanley 92-824 69 PC. SAE/Metric Laser Etched Black Chrome Socket Set

Proto® Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline

  • Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline and Torx® fasteners.
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.
  • 15° angled offset box end helps keep shank clear of obstructions.
  • Anti-Slip Design (ASD) open end.
  • Black chrome finish is corrosion resistant and visually distinctive.


  • Weights & Dimensions

    • Opening Size 3/4 IN
    • Opening Size Range 21/32" to 3/4"
    • Length 9-3/4 IN (24.77 cm)
    • Overall Length Range 6-1/64" to 8"
    • Size 3/4 IN

    Product Details

    • Flip Switch Reversible Yes
    • Measuring System SAE (Fractional)
    • Offset Angle 15° Box End
    • Opening Type Open/Box
    • Socket/Wrench Points Spline
    • Type Combination Wrench
    • Brand Proto
    • Impact Approved No
    • Ratcheting Yes
    • Manufacturers Part Number JSCV24
    • Color Family Black
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline

    Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline

    Item #: WBB332973

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant