Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Steel Open Shelving - 15 Blue Plastic Stacking Bins 8 Shelves - 36 x18 x 73

Shown 9 Shelves

Global Industrial™ Steel Open Shelving - 15 Blue Plastic Stacking Bins 8 Shelves - 36 x18 x 73

Item #: WB506208BL

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Red
  • Blue

Blue

Price: $728.00

Quantity

Customers Also Viewed

Steel Open Shelving with 15 Blue Plastic Stacking Bins 8 Shelves - 36" x18" x 73"

Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Includes tough polypropylene plastic bins featuring finger grips for easy handling, anti-slide stops and reinforced ribs to prevent spreading when full. Large label slots help provide quick inventory identification. Gray enamel finish. Only one bin color per shelving. Assembles easily.

OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.



Bin Size Reference
BinsW"D"H"
A5-1/210-7/85
B8-1/410-3/47
C8-1/414-3/47
D1110-7/85
E16-1/214-3/47
F11168
G111810
H16-1/21811


Weights & Dimensions

  • Height Range 73" to 250"
  • Width 36 in (91.44 cm)
  • Height 73 in (185.42 cm)
  • Width Range 31" to 36"
  • Bin Width 11
  • Depth 18 in (45.72 cm)
  • Bin Height 10
  • Depth Range 16 to 18 in
  • Weight 133 lbs (60.45 kg)
  • Bin Depth 18

Product Details

  • Assembly Required Unassembled
  • Bin Material Plastic
  • Material Steel
  • Style Open Shelving
  • Shelf Capacity 400 lbs (181.82 kg)
  • Shelf Material Steel
  • Bin Quantity (Bin Size) 15(G)
  • Shelf Color Family Gray
  • Number of Shelves 8
  • Number of Bins 15
  • Number of Compartments 7
  • Brand Global Industrial
  • Bin Color Family Blue
  • Warranty 1 yr
  • Color Family Gray
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robert Bertelsen

    Date: April 23, 2019

    bin shelving open
    Your review:
    Coating flaked off. Shelves did not fit together well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Steel Open Shelving - 15 Blue Plastic Stacking Bins 8 Shelves - 36 x18 x 73

Global Industrial™ Steel Open Shelving - 15 Blue Plastic Stacking Bins 8 Shelves - 36 x18 x 73

Item #: WB506208BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant