Take 15% off your entire order!

Offer applied at checkout

DeWALT® Bi-Metal Cordless Bandsaw Blade, DW3983C, 32-7/8"L x 1/2"H, 18 TPI, 3/PK

DeWALT® Bi-Metal Cordless Bandsaw Blade, DW3983C, 32-7/8"L x 1/2"H, 18 TPI, 3/PK

Item #: WBB1035382

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$44.28 up to 14% OFF

Price: $37.95

Quantity

DeWalt Bi-Metal Cordless Bandsaw Blade, DW3983C, 32-7/8"L x 1/2"H, 18 TPI, 3/PK

Features

  • Matrix II High Speed Steel Edge for Heat and Wear Resistance
  • 8% Cobalt Content For Added Durability & Wear
  • Rc 65-67 Tooth Hardness For Increased Wear Resistance
  • Alloy Steel Backer for Fatigue Resistance


Product Details

  • Teeth per Inch 18
  • Description DeWalt Bi-Metal Cordless Bandsaw Blade, DW3983C, 32-7/8"L x 1/2"H, 18 TPI, 3/PK
  • Number of Pieces 3
  • Type Portable
  • TPI 18
  • Brand DeWalt
  • Package Quantity 3
  • Material Bi-Metal
  • Manufacturers Part Number DW3983C

Weights & Dimensions

  • Blade Width 0.5 IN (1.27 cm)
  • Length 32-7/8 IN (83.5 cm)
  • Height 1/2 IN
  • Blade Thickness 0.02 IN (.05 cm)
  • Thickness 0.020"
  • Blade Length 32-7/8 IN (83.5 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Sonia

    Date: November 04, 2019

    Dewalt Bi-Metal Cordless Blades
    Your review:
    The blades are being used in an industrial setting and they hold up well considering the existing conditions.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® Bi-Metal Cordless Bandsaw Blade, DW3983C, 32-7/8"L x 1/2"H, 18 TPI, 3/PK

DeWALT® Bi-Metal Cordless Bandsaw Blade, DW3983C, 32-7/8"L x 1/2"H, 18 TPI, 3/PK

Item #: WBB1035382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant