+

Frequently Purchased Together
$11,004.18 up to 33% OFF
Price: $7,346.00
Customers Also Viewed
Use anyplace where a typical Lift Truck's Straddle Legs may interfere with the Job!
Counterbalanced stacker is ideal for positioning dies, feeding materials into machinery or loading/unloading trucks, as the lack of protruding outrigger legs allows the unit to approach the work area without interference. Proven battery powered hydraulic pump lifts and lowers cargo via a hand-held remote control to ensure operator safety. Maintenance-free 12V battery, 10 amp battery charger, voltmeter and keyed on/off switch are standard. Lift truck may be operated on AC current while recharging. Electric stacker includes a floor lock for stationary positioning and mast safety screen to protect operator. 1 Year Limited Warranty.
Note: Stackers require appropriate counter weights (sold separately) to obtain lift capacity. Order the proper weight kit for your planned load.
Weights & Dimensions
- Wheel Diameter 4 in (10.16 cm)
- Width 26-1/4 in (66.68 cm)
- Fork Length 25 in (63.5 cm)
- Length 59-1/2 in (151.13 cm)
- Load Center 13 in (33.02 cm)
- Overall Fork Width 6 to 25 (adjustable) in
- Fork Width 3 in (7.62 cm)
- Height 92 in (233.68 cm)
- Weight Capacity 1000 (with proper Counter Weight-Sold Separately) lbs
- Raised Height 76 in (193.04 cm)
- Lowered Height 1 in (2.54 cm)
- Weight 559 lbs (254.09 kg)
Product Details
- Voltage 12 V
- Assembly Required No
- Charger 10 Amp
- Type Powered Lift
- Brand Wesco
- Material Steel
- Manufacturers Part Number 261039
- Color Red
- Wheel Type Phenolic
-
Wesco Battery Powered Lift Counter Balanced Stacker T97985098
-
-
There are no questions for this product.

Wesco® Manual Drum Rotator Attachment for Counterbalance and Fork Stackers 800 Lb. Capacity
Item #: B2384512
Not Yet Rated
$2,877.00

Global Industrial Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box
Item #: 708376
Not Yet Rated
$37.95

Global Industrial Crinkle Latex Coated Gloves, Hi-Viz Lime/Black, Large - Pkg Qty 12
Item #: 708603L
Not Yet Rated
$48.60

Global Industrial Frameless Safety Glasses, Anti-Fog, Clear Lens - Pkg Qty 12
Item #: 708119CLAF
Not Yet Rated
$45.00

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size
Item #: 695304
Not Yet Rated
$10.75

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light
Item #: 988954
$164.95

Wesco® Battery Powered Lift Counter Balanced Stacker 261039 76"H 25" Forks
$7346.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories