Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Hinges

Hinges are essential mechanical components that enable the controlled rotation or movement of doors, windows, gates, and other objects. They provide a pivot point, allowing for the opening and closing of structures while maintaining stability, durability, and ease of operation. The hinges come in various materials, including aluminum, brass, bronze, and stainless steel. Hinges are commonly used in commercial settings for doors, windows, cabinetry, and industrial equipment.
76 Results

Size

Type

View All Type

Length

View All Length

Gauge

View All Gauge
View All Width
View All Material
View All Color
76 Results
Compare
BESTSELLER
7
7
Minimum purchase quantity is 7
$46.95
Ships in 4 Business Days (ships from US)

Width

6 in

Height

16 in

Finish

Stainless Steel

Compare
BESTSELLER
1
1
$30.95
Ships within 1 Business Day (ships from US)

Width

4-1/2 in

Height

4-1/2 in

Finish

Satin Chrome

Compare
1
1
$19.25
Ships in 9 Business Days (ships from US)

Finish

Prime Coat

Compare
5
5
Minimum purchase quantity is 5
$60.75
Sold in packages of 3 / $20.25 ea
Ships in 10 Business Days (ships from US)

Width

4.5 in

Height

4.5 in

Finish

Brushed Chrome

Compare
4
4
Minimum purchase quantity is 4
$73.95
Ships in 10 Business Days (ships from US)

Width

36 in

Height

8 in

Finish

Stainless Steel

Compare
1
1
$21.00
Ships in 17 Business Days (ships from US)

Width

1 in

Height

1/2 in

Finish

Brushed Stainless