x

Take 15% off your entire order!

Offer applied at checkout

Baldor-Reliance Motor ZDM3768T, 5HP, 1160RPM, 3PH, 60HZ, 215TC, 0740M, TEBC, F1

Baldor-Reliance Motor ZDM3768T, 5HP, 1160RPM, 3PH, 60HZ, 215TC, 0740M, TEBC, F1

Item #: WBB391896

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$6,659.08 up to 10% OFF

Price: $5,971.00

Quantity

Customers Also Viewed

Baldor-Reliance Motor, 5HP,1160RPM,3PH,60HZ,215TC,0740M,TEBC,F1

Features:
  • Full torque at zero speed
  • 1000:1 constant torque range
  • Totally Enclosed Non Ventilated (TENV) or Totally Enclosed Blower Cooled (TEBC)
  • 1/3 thru 500 horsepower
  • Cast Iron construction
  • C-Face with base 143TC thru 449TC
  • Base mount only in frames 5007L-5009L
  • Class H Insulated
  • ISR® (Inverter Spike Resistant) magnet wire
  • Meets NEMA MG 1, Part 31
Typical Applications:
Test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.

  • HORSEPOWER 5
  • ENCLOSURE TEBC
  • FRAME 215TC
  • BRAND Baldor-Reliance
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1160
  • RPM 1160
  • PHASE 3
  • VOLTAGE 230/460
  • HERTZ 60
  • SERVICE FACTOR 1
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6206
  • WEIGHT 200
  • RPM RANGE 1101-1200
  • INSULATION CLASS H
  • POLES 6
  • C-DIMENSION INCHES 29.14 (74.02 cm)
  • DRIVE END FLANGE C-Face
  • MAXIMUM-RPM 2000
  • MAGNETIZING-CURRENT 7.4/3.7
  • BLOWER-VOLTS 460
  • FL AMPS 14.6/7.3
  • DOE-CODE --
  • BALDOR CATALOG NUMBER ZDM3768T
  • DESIGN CODE A
  • BEARING-DRIVE-END 6307
  • BLOWER-HERTZ 60
  • BLOWER-AMPS 0.25
  • BLOWER-PHASE 3
  • SPEC. NUMBER 07J137X823Z1
  • SERIAL-NUMBER --
  • FL EFFICIENCY 90.2
  • is_motor Yes
  • SLIP-HERTZ 2
  • ROTOR-INERTIA 1.19
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Motor ZDM3768T, 5HP, 1160RPM, 3PH, 60HZ, 215TC, 0740M, TEBC, F1

Baldor-Reliance Motor ZDM3768T, 5HP, 1160RPM, 3PH, 60HZ, 215TC, 0740M, TEBC, F1

Item #: WBB391896

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant