Slicers
Brand
Width
View All Width
Material
Color
Price
Most Relevant
Compare
1
1
Ships in 2 Business Days (ships from US)
Horsepower
1/2 HP
Voltage
120 V
Width
19 in
Depth
17 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Horsepower
1/3 HP
Voltage
120 V
Width
23-1/5 in
Depth
16 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Width
28 in
Depth
27-1/2 in
Height
33-1/2 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Width
28-1/3 in
Depth
23-3/5 in
Height
29 in
Blade Diameter
12 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Horsepower
1/2 HP
Voltage
120 V
Width
32-2/5 in
Depth
20-13/16 in
Compare
1
1
Ships in 2 Business Days (ships from US)
Horsepower
1/3 HP
Voltage
120 V
Width
17 in
Depth
15-1/3 in