x

Take 15% off your entire order!

Offer applied at checkout

Copper Creek Avery Grade 2 Cylindrical Lever Privacy, 5"L x 2-3/4"H x 2-5/8"D, Satin Stainless

Copper Creek Avery Grade 2 Cylindrical Lever Privacy, 5"L x 2-3/4"H x 2-5/8"D, Satin Stainless

Item #: WBB1588943

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$195.19 up to 55% OFF

Price: $86.95

Quantity

Customers Also Viewed

Copper Creek Avery Grade 2 Cylindrical Lever Privacy, 5"L x 2-3/4"H x 2-5/8"D, Satin Stainless

Heavy duty Underwriters laboratory Grade-2 push button restroom function.

Features:
  • Non handed lever
  • Lever length 5 inches Rosette 3-1/2",
  • Auxiliary through bolts
  • Square corner latch 2-3/4"
  • Other latch options available
  • Nickel plated solid brass bolts and Satin stainless Box pack Commercial hardware

  • MANUFACTURERS PART NUMBER AL6231SS
  • DESCRIPTION Avery Grade 2 Cylindrical Lever Privacy NFL UL
  • WARRANTY Limited lifetime mechanical and 2 year finish warranty
  • BRAND Copper Creek
  • ASSEMBLED HEIGHT (IN.) 2-3/4
  • ASSEMPLED DEPTH (IN.) 2-5/8
  • MINIMUM DOOR THICKNESS INCHES 1-3/8 (3.49 cm)
  • MAXIMUM DOOR THICKNESS INCHES 1-3/4 (4.45 cm)
  • CYLINDER TYPE 6 pin Schlage standard - KWI optional
  • LOCKSET TYPE (EX. GRADE 2 COMMERCIAL) Commercial Grade 2
  • ASSEMBLED LENGTH (IN.) 5
  • COLOR FINISH Satin Stainless
  • SERIES Bulldog - Grade 2
  • WEIGHT LBS 4 (1.82 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Copper Creek Avery Grade 2 Cylindrical Lever Privacy, 5"L x 2-3/4"H x 2-5/8"D, Satin Stainless

Copper Creek Avery Grade 2 Cylindrical Lever Privacy, 5"L x 2-3/4"H x 2-5/8"D, Satin Stainless

Item #: WBB1588943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant