Take 15% off your entire order!

Offer applied at checkout

Offices to Go™ Armless Stack Chair - Fabric - Black

Offices to Go™ Armless Stack Chair - Fabric - Black

Item #: WBB1101556

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$292.67 up to 3% OFF

Price: $283.95

Quantity

Customers Also Viewed

Offices To Go™ Stacking Chair - Fabric - Black

Offices To Go™ Stacking Chair - Fabric - Black

Offices to Go™ Armless Stack Chair - Plastic - Black

Offices to Go™ Armless Stack Chair - Plastic - Black

KFI Stack Chair with Perforated Back -  Plastic Seat - Black - KOOL Series - Pkg Qty 4

KFI Stack Chair with Perforated Back - Plastic Seat - Black - KOOL Series - Pkg Qty 4

Interion® Heavy Duty Chair With High Back & Adjustable Arms, Mesh, Black

Interion® Heavy Duty Chair With High Back & Adjustable Arms, Mesh, Black

Interion® Fabric Guest Chair With Arms, Black

Interion® Fabric Guest Chair With Arms, Black

Interion® Office Chair Mat for Hard Floor - 46"W x 60"L - Straight Edge

Interion® Office Chair Mat for Hard Floor - 46"W x 60"L - Straight Edge

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Offices To Go™ Armless Stack Chair, Black Fabric Upholstery

Features

  • Stocked in durable, patterned Black fabric upholstery
  • Black epoxy powder coated frame
  • Can be stacked 5 high with or without dolly (OTG2749)
  • Packed 1 chair per carton
  • 22.5d x 19.5w x 32h

Weights & Dimensions

  • Width 19-1/2 IN (49.53 cm)
  • Back Height 13-1/2 IN (34.29 cm)
  • Seat Width 18 IN (45.72 cm)
  • Height 32 IN (81.28 cm)
  • Seat Height 18 IN (45.72 cm)
  • Min Back Height 13-1/2 IN (34.29 cm)
  • Depth 22-1/2 IN (57.15 cm)
  • Max Back Height 13-1/2 IN (34.29 cm)
  • Back Width 17-1/2 IN (44.45 cm)
  • Base 4 Legged
  • Weight Capacity 250 LBS (113.64 kg)
  • Seat Depth 17-1/2 IN (44.45 cm)

Product Details

  • Assembly Required Unassembled
  • Seat Color Family Black
  • Type Guest / Side Chair
  • Package Quantity 1
  • Style Guest/Side Chair
  • Casters No
  • Arm Type Armless
  • Seat Material Fabric
  • Collection Offices to Go
  • Description Armless Stack Chair
  • Stackable Yes
  • Number of Seats 1
  • Frame Color Family Black
  • Brand Offices To Go
  • Back Type Mid Back
  • Warranty 5 YR
  • Frame Material Steel

Compliance & Certifications

  • Certifications Greenguard, Meets or Exceeds ANSI/BIFMA Standards
  • Greenguard Certified Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Offices to Go™ Armless Stack Chair - Fabric - Black

Offices to Go™ Armless Stack Chair - Fabric - Black

Item #: WBB1101556

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant