Take 15% off your entire order!

Offer applied at checkout

Alegacy B2134P - Aluminum Steel Glazed Pullman Pan, 13" x 4"

Alegacy B2134P - Aluminum Steel Glazed Pullman Pan, 13" x 4"

Item #: WBB343646

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $96.95

Quantity

Customers Also Viewed

Alegacy B2164P - Aluminum Steel Glazed Pullman Pan, 16" x 4"

Alegacy B2164P - Aluminum Steel Glazed Pullman Pan, 16" x 4"

Alegacy B5019 - 6 Mold Baguette Screens

Alegacy B5019 - 6 Mold Baguette Screens

Alegacy P9020 - 9" Layer Cake Pan, 2" Depth

Alegacy P9020 - 9" Layer Cake Pan, 2" Depth

Alegacy P8015 - 8" Layer Cake Pan, 1-1/2" Depth

Alegacy P8015 - 8" Layer Cake Pan, 1-1/2" Depth

Alegacy P7020 - 7" Layer Cake Pan

Alegacy P7020 - 7" Layer Cake Pan

Winco NTHM-8 Non-Stick Turk Head Mold, 8-1/2"D, Carbon Steel W/ Non-Stick Coating - Pkg Qty 12

Winco NTHM-8 Non-Stick Turk Head Mold, 8-1/2"D, Carbon Steel W/ Non-Stick Coating - Pkg Qty 12

Winco HLF-150 Heavy Duty Loaf Pan, 1.5 Lb Loaf, 24-Gauge Aluminized Steel W/ Non-Stick Coating - Pkg Qty 6

Winco HLF-150 Heavy Duty Loaf Pan, 1.5 Lb Loaf, 24-Gauge Aluminized Steel W/ Non-Stick Coating - Pkg Qty 6

Winco HLF-100 Heavy Duty Loaf Pan, 1.0 Lb Loaf, 24-Gauge Aluminized Steel W/ Non-Stick Coating - Pkg Qty 6

Winco HLF-100 Heavy Duty Loaf Pan, 1.0 Lb Loaf, 24-Gauge Aluminized Steel W/ Non-Stick Coating - Pkg Qty 6

Alegacy AP60 - Optima ® III 60 Qt. Stock Pot

Alegacy AP60 - Optima ® III 60 Qt. Stock Pot

Alegacy SSSP8 - 18/8 Stainless Steel Stock Pot w/ Cover 8 Qt.

Alegacy SSSP8 - 18/8 Stainless Steel Stock Pot w/ Cover 8 Qt.

Alum. Steel Glazed Pullman Pan

Weights & Dimensions

  • Width 4 IN (10.16 cm)
  • Height 4 IN (10.16 cm)
  • Length 13 IN (33.02 cm)

Product Details

  • Brand Alegacy
  • Description Pullman Pan
  • Material Aluminized Steel
  • Manufacturers Part Number B2134P
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy B2134P - Aluminum Steel Glazed Pullman Pan, 13" x 4"

Alegacy B2134P - Aluminum Steel Glazed Pullman Pan, 13" x 4"

Item #: WBB343646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant