x

Take 15% off your entire order!

Offer applied at checkout

Service Cart, 2 Tray Shelves, 18"Wx32"L, 1200 Lbs. Cap.

Service Cart, 2 Tray Shelves, 18"Wx32"L, 1200 Lbs. Cap.

Item #: WBB288654

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Flush
  • Tray

Tray

Price: $332.95

Quantity

Customers Also Viewed

Little Giant durability in an economical shelf truck. These all welded units ship fully assembled. Features include heavy 12 gauge shelves and non-marking 5" polyurethane casters with ball bearing wheels. Bottom shelf has retaining lip for small parts. Top shelf is 35" above ground, and is available with lip up or down (flush top). Overall height 35".

  • LENGTH INCHES 32 (81.28 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 35 (88.9 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • COLOR FINISH Gray
  • CASTER DIAMETER INCHES 5 (12.7 cm)
  • CASTER TYPE Polyurethane, 2 Swivel with Brakes, 2 Rigid
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER LGL-1832-BRK
  • SHELF CLEARANCE INCHES 25 (63.5 cm)
  • SHELF DEPTH INCHES 1-1/2 (3.81 cm)
  • SHELF QUANTITY 2
  • SHELF TYPE Tray
  • WHEEL DIAMETER INCHES 5 (12.7 cm)
  • WHEEL TYPE Polyurethane, 2 Swivel with Brakes, 2 Rigid
  • BRAND Approved Vendor
  • SHELF STYLE Tray
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ops Specialist

    Date: April 23, 2019

    Little Giants get the Job Done
    Your review:
    These Little Giant carts are just what we needed to replace an ill-advised (and unsafe) set of carts purchased by my predecessor. I have received nothing but positive comments from our Assembly Department where they are used.
  • Reviewer: Donna

    Date: April 23, 2019

    exactly what we needed
    Your review:
    This cart is exactly what we needed for our shop. It is the 2nd one we have purchased, as it is very heavy duty and holds up to our needs.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Service Cart, 2 Tray Shelves, 18"Wx32"L, 1200 Lbs. Cap.

Service Cart, 2 Tray Shelves, 18"Wx32"L, 1200 Lbs. Cap.

Item #: WBB288654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant