x

Take 15% off your entire order!

Offer applied at checkout

+

TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray

TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray

Item #: WB294543

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Fan Cover For 24" & 30" Fan Heads, Blue

    $43.95

  • Global Industrial™ Fan Shroud Air Filter, MERV 6, 30"W x 30"H x 6"D - Pkg Qty 12

    $267.00

Price: $572.00

Quantity

Customers Also Viewed

The ceiling mount fan requires 1-1/2" or longer pipe nipple for assembly (not included). These quality fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. 120V. Easy assembly with pre-assembled fan heads and mounts. Meets OSHA standards, ETL, cETL Listed. Horsepower rating based upon maximum speed/load. This product has a limited warranty of 3 years.

Product Details

  • Number of Blades 3
  • Blade Type Aluminum
  • Number of Speeds 2
  • Mounting Location Ceiling Mount
  • Assembly Required Unassembled
  • For Use With Spot & People Cooling
  • Drive Type Direct Drive
  • Material Aluminum / Steel
  • CFM Low 4,700 cfm
  • RPM High 1,100 rpm
  • Voltage 120 v
  • Horsepower 1/3 HP
  • Phase 1
  • CFM High 5,400 cfm
  • Motor Type Totally Enclosed
  • Oscillating/Non Oscillating Non-Oscillating
  • Power Cord Type SJT 3 Conductor
  • Brand TPI
  • Warranty 3 yr
  • Manufacturers Part Number IHP30C
  • Features Pull Chain Switch
  • Color Family Gray
  • Fan Type Industrial

Weights & Dimensions

  • Fan Diameter 30 in (76.2 cm)
  • Cord Length 12 ft (3.66 m)
  • Weight 48 lbs (21.82 kg)

Compliance & Certifications

  • Certifications ETL, cETL Listed, OSHA Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray

TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray

Item #: WB294543

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray
    TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray
    TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray
    TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray
    TPI 30" Industrial Ceiling Mount Fan, 2 Speed, 5400 CFM, 120V, 1/3 HP, Single Phase, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant