Steam Table Pans
Width
Material
Capacity
Color
Price
Winco SPF4 Full-Size Steam Pan, 4"H, 20-3/4" L, 12-3/4" W, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
4 in
Length
20-3/4 in
Width
12-3/4 in
Package Quantity
6
Depth
4 in
Length
20-7/8 in
Width
12-13/16 in
Package Quantity
6
Winco SPF6 Full-Size Steam Pan, 6"H, 20-3/4" L, 12-3/4" W, Stainless Steel, Standard Weight - Pkg Qty 6
Depth
6 in
Length
20-3/4 in
Width
12-3/4 in
Package Quantity
6
Depth
4 in
Package Quantity
12
Vollrath® Super Pan V Stainless Steam Table Pan, 30922, 2" Depth, 1/9 Size - Pkg Qty 6
Depth
2 in
Length
6-7/8 in
Width
4-1/4 in
Capacity
0.6 qt
Winco SPFP4 Full-Size Perforated Food Pan, 20-3/4"L, 12-1/2"W, 4"H, Stainless Steel - Pkg Qty 6
Depth
4 in
Length
20-3/4 in
Width
12-1/2 in
Package Quantity
6