x

Take 15% off your entire order!

Offer applied at checkout

Activity Table - Rectangle - 24" X 48", Standard Adj. Height, Gray Nebula

Activity Table - Rectangle - 24" X 48", Standard Adj. Height, Gray Nebula

Item #: WBB437455

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$388.53 up to 39% OFF

Price: $237.95

Quantity

Customers Also Viewed

Activity Table, 24" X 48", Rectangle, Standard Adj. Height, Gray Nebula

The F5 Series Activity Tables are considered "The Gold Standard" for quality in the industry. Our 1-1/8" thick particleboard tops, covered in the finest high-pressure laminate, are built to last. All laminates are stain, scratch and mar resistant, and each table has a heavy-duty black vinyl T-molded edge for safety. Standard table height adjusts from 20-1/2" - 29-1/2"H. 1-1/8" thick particleboard tops, high-pressure laminate. The laminate work surface is stain, scratch and mar resistant with heavy-duty black vinyl T-molded edge for safety and durability. Factory installed Quick Mount Plates make set-up fast and easy.

All Products are Made to Order and Made in the USA.

  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 20-1/2 - 29-1/2
  • LEG TYPE Height Adjustable
  • MANUFACTURERS PART NUMBER F52448-GN/L2000BKX
  • STYLE Standard Height Activity Table
  • TOP BANDING COLOR Black
  • CAPACITY LBS 300 (136.36 kg)
  • TOP CONSTRUCTION Laminate
  • BRAND Allied Plastics
  • PACKAGE QUANTITY 1
  • SHAPE Rectangle
  • FRAME CONSTRUCTION Steel
  • LIMITED WARRANTY 30 Years
  • TOP COLOR Gray
  • TYPE Classroom Tables
  • FRAME COLOR Black
  • DESCRIPTION Standard Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Activity Table - Rectangle - 24" X 36", Standard Adj. Height, Gray Nebula

Item #: B437691

Not Yet Rated

Usually ships in 28 to 31 days (ships from US)

$210.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Table - Rectangle - 24" X 48", Standard Adj. Height, Gray Nebula

Activity Table - Rectangle - 24" X 48", Standard Adj. Height, Gray Nebula

Item #: WBB437455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant