x

Take 15% off your entire order!

Offer applied at checkout

United Visual Products 96"W x 48"H 3-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

United Visual Products 96"W x 48"H 3-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

Item #: WBB219810

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,127.00

Quantity

Customers Also Viewed

United Visual Products 96" x 48" 3-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

This Outdoor Enclosed Corkboard displays important messages outdoors. Satin Anodized aluminum frame. Self-sealing natural cork interior. Acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Outdoor boards have sealed aluminum backing and drainage holes. Case Dimensions 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 3 doors. Cork interior, Satin frame finish. 96"W x 48"H overall.

  • WIDTH INCHES 96 (243.84 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Natural
  • BRAND United Visual Products
  • DESCRIPTION Outdoor Enclosed Bulletin Board
  • DOOR QUANTITY 3
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER UV409-SATIN-CORK
  • STYLE Cork Board
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • WEIGHT LBS 105 (47.73 kg)
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 5/8 (1.59 cm)
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does the aluminum frame come in any other color finishes? Are the doors weather tight to keep out rain and snow? How does the board mount to an exterior surface. What is the total cost with a bronze finish and shipped to 81301? Thanks, Doug

    Question Asked By: Doug, January 05, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, January 04, 2012

      For more information on the enclosed corkboard and details on the cost of shipping, please call 1.888.978.7759.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Visual Products 96"W x 48"H 3-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

United Visual Products 96"W x 48"H 3-Door Outdoor Enclosed Corkboard with Satin Aluminum Frame

Item #: WBB219810

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant