
$5.70 ea.
Price: $11.40 / Pkg of 2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
9/64 Balldriver Screwdriver - 10608
Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 9/64". Handle length is 3.3". Package quantity is2.
Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 9/64". Handle length is 3.3". Package quantity is2.
Weights & Dimensions
- Length 6-13/16 IN (17.3 cm)
- Handle Length 3.3"
- Tip Size 9/64 IN
Product Details
- Tamper Resistant No
- Handle Material " Thermoplastic, Soft Rubber Coating "
- Shank Color Family Black
- Measuring System SAE (Fractional)
- Shank Material Steel
- Type Screwdriver
- Package Quantity 2
- Brand Bondhus
- Series Balldriver®
- Style Standard Length
- Manufacturers Part Number 10608
- Color Family Black
- Case/Stand/Pouch Included None
- Ball End Yes
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 10608 9/64" Balldriver Screwdriver - Pkg Qty 2
$5.7
- Product Information
- Customer Review
- Product Q&A
- Accessories