x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 800225 12 Station Display Strips, 21.165" High

Azar Displays 800225 12 Station Display Strips, 21.165" High

Item #: WBB1104538

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Customers Also Viewed

Azar Displays 800225 12 Station Display Strips, 21.165" High, 50-pack

22.125" Long Display Strip. Made from HDPE/25 mil plastic and includes a 2" Wide x 1.5" High label holder. Hanging Hardware not included. Sold in packs of 50.

  • MANUFACTURERS PART NUMBER 800225
  • LENGTH INCHES 21-5/32 (53.74 cm)
  • STYLE 12 Station
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Display Strips
  • COLOR Clear
  • DEPTH INCHES --
  • WIDTH INCHES 1-3/8 (3.49 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $48.00 more

Azar Displays 800228 12 Station Metal Display-Strips W/ Tie Strap, 28.5" High

Item #: B1104540

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$79.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 800225 12 Station Display Strips, 21.165" High

Azar Displays 800225 12 Station Display Strips, 21.165" High

Item #: WBB1104538

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 800225 12 Station Display Strips, 21.165" High
    Azar Displays 800225 12 Station Display Strips, 21.165" High
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant